Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle
Mfr # 11K622
Zoro # G3067639
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K622
- Zoro # G3067639
- UPC # 812578002764
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 7 in |
Inside Depth | 7" |
Outside Width | 7 3/8 in |
Outside Length | 9 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 7 in, Inside Height 7 in, 9x7x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 7 3/8 in, Outside Height 7 5/8 in, 9 3/8x7 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Wax, White, 12.7mm Tip (80350)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", Kraft, 25/Bundle (11G195)
- ZORO SELECT Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle (55VM17)
- Zoro Select Shipping Cartons