Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle
Mfr # 11K619
Zoro # G2285057
product price: $0.54
/ea
Sold in multiples of 25 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K619
- Zoro # G2285057
- UPC # 841436048286
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 7 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Width | 7 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 7 in, Inside Height 4 in, 9x7x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 7 3/8 in, Outside Height 4 5/8 in, 9 3/8x7 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pre-Inked Stamp "Completed", 1/2"x1-5/8", Red Ink (XST1214)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- PARTNERS BRAND Corrugated Sheets, 36" x 24", White, 5/Bundle (SP2436W)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 4", Kraft, 25/Bundle (11R420)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- Zoro Select Shipping Cartons