Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle
Mfr # 11K618
Zoro # G2285066
product price: $0.64
/ea
Sold in multiples of 25 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K618
- Zoro # G2285066
- UPC # 812578002740
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 6 in |
Inside Depth | 6" |
Outside Width | 6 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Length | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 6 in, 9x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 9 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .121 In Dia, 21ft, PK62 (KGBT 11g x 21ft x 62)
- SEALER SALES 6 x 15 3 Mil ClearGold Vacuum Pouches, 1000PK (10036995)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- BUSINESS SOURCE Folder, File, Ltr, 1/2 Ast, Mla 100PK (BSN17524)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 20", Kraft, 25/Bundle (11R285)
- Zoro Select Shipping Cartons