Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle
Mfr # 11K617
Zoro # G3067657
Sold in multiples of 25 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11K617
- Zoro # G3067657
- UPC # 841436048279
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 6 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Inside Height | 5 in |
Outside Width | 6 3/8 in |
Outside Length | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 5 in, 9x6x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 6 3/8 in, Outside Height 5 5/8 in, 9 3/8x6 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- BROTHER Label, White/Lime Green, .47" x 16.4 ft. (TZEMQG35)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle (11R365)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle (11R340)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 5", Kraft, 25/Bundle (11K636)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 3", White, 50/Bundle (M883)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 20", Kraft, 10/Bundle (11G134)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Carton, 12 Bottles (7412KD)
- Zoro Select Shipping & Moving Boxes