Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle
Mfr # 22XK22
Zoro # G2976176
product price: $0.73
/ea
Sold in multiples of 25 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 5 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK22
- Zoro # G2976176
- UPC # 841436087346
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 5 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 9 3/8 in |
Outside Width | 5 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 5 in, Inside Height 4 in, 9x5x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 5 3/8 in, Outside Height 4 5/8 in, 9 3/8x5 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- TOSHIBA Black Toner Cartridge 39.8K YLD (TFC425UK)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 4", Kraft, 10/Bundle (11A622)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- ZORO SELECT Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle (22XK66)
- Zoro Select Shipping Cartons