Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle
Mfr # 22XK20
Zoro # G2976191
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK20
- Zoro # G2976191
- UPC # 841436087315
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 6 in |
Inside Depth | 8" |
Outside Length | 8 3/8 in |
Outside Width | 6 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 6 in, Inside Height 8 in, 8x6x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 6 3/8 in, Outside Height 8 5/8 in, 8 3/8x6 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BROTHER Toner Cartridge, Standard Yield, Cyan (BRT-TN221C)
- TRU-RAY Paper, Const, 18X24, Blk, 50Sh Pk (PAC103093)
- ZORO SELECT Long Corrugated Boxes, 22" x 10" x 8", Kraft, 20/Bundle (22XK81)
- ZORO SELECT Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle (22XK82)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- ZORO SELECT Corrugated Mailers, 10" x 5" x 2", White, 50/Bundle (M1052)
- ZORO SELECT Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U45)
- Zoro Select Shipping & Moving Boxes