Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle
Mfr # 11K603
Zoro # G3067666
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11K603
- Zoro # G3067666
- UPC # 841436048224
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 5 in |
Inside Depth | 5" |
Outside Width | 5 3/8 in |
Outside Length | 8 3/8 in |
Outside Height | 5 5/8 in |
Inside Height | 5 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 5 in, Inside Height 5 in, 8x5x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 5 3/8 in, Outside Height 5 5/8 in, 8 3/8x5 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83514)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 5", Kraft, 25/Bundle (11K636)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle (55VJ31)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- ZORO SELECT Double Wall Boxes, 36" x 12" x 12", Kraft, 10/Bundle (22XM76)
- ZORO SELECT Shipping Box, 18x14x14 in (55NM83)
- Zoro Select Shipping & Moving Boxes