Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 8" x 4" x 12", Kraft, 25/Bundle
Mfr # 55VG25
Zoro # G6461473
original price:
$1.25
8% off
new price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG25
- Zoro # G6461473
- UPC # 841436074995
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 4 in |
Outside Height | 12 5/8 in |
Outside Length | 8 3/8 in |
Inside Height | 12 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 4 in, Inside Height 12 in, 8x4x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 4 3/8 in, Outside Height 12 5/8 in, 8 3/8x4 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- ZORO SELECT Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A956)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- ZORO SELECT Corrugated Boxes, 26" x 22" x 12" Kraft, 15/Bundle (55VJ02)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 12", Kraft, 25/Bundle (55VG95)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 12", Kraft, 15/Bundle (11G180)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- Zoro Select Shipping & Moving Boxes