Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 7" x 6", Kraft, 25/Bundle
Mfr # 11K597
Zoro # G3067681
product price: $0.65
/ea
Sold in multiples of 25 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K597
- Zoro # G3067681
- UPC # 812578002535
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Inside Depth | 6" |
Outside Length | 7 3/8 in |
Inside Height | 6 in |
Outside Width | 7 3/8 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 6 in, 7x7x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 6 5/8 in, 7 3/8x7 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For C2660, Black, 6K Pages (67H2T)
- BIC Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2 (MPMX5P21)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- MSSC Foam Roller Handle, 3 in., for Rolmark Ink (RM20-30)
- ZORO SELECT Long Corrugated Boxes, 34" x 10" x 6", Kraft, 10/Bundle (493T61)
- ZORO SELECT Shipping Box Flat, Single Wall, Inside 18 in L x 16 in W x 6 in H, Corrugate, Color: Kraft (11R418)
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- ZORO SELECT Corrugated Boxes, 16" x 8" x 12", Kraft, 25/Bundle (55VH16)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- Zoro Select Shipping Cartons