Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle
Mfr # 11R293
Zoro # G3057026
original price:
$0.98
13% off
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R293
- Zoro # G3057026
- UPC # 841436019712
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 7 in |
Inside Depth | 10" |
Outside Width | 7 3/8 in |
Outside Height | 10 5/8 in |
Outside Length | 7 3/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 10 in, 7x7x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 7 3/8 in, Outside Height 10 5/8 in, 7 3/8x7 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER s Marvel s Characters Ballpoint Pen Set (826331)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 10", Kraft, 25/Bundle (11A725)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- ZORO SELECT ECT32 18 x 16 x 16 RSC, 18x16x16 in (60YP82)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", White, 25/Bundle (55VH40)
- BOXES ON WHEELS 18 in. H X 18 in. W X 18 in. L Cardboard Moving Box (866708000113)
- Zoro Select Shipping Cartons