Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle
Mfr # 22XK18
Zoro # G2976219
product price: $0.77
/ea
Sold in multiples of 25 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 6 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK18
- Zoro # G2976219
- UPC # 841436087308
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 6 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Width | 6 3/8 in |
Inside Height | 4 in |
Outside Length | 7 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 6 in, Inside Height 4 in, 7x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 7 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 3X3, 24Pk, Ca Pk (MMM65424SSCP)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- ENCORE PACKAGING Encore Packaging Stretch Wrap Dispenser, Pistol Grip, For 3"-5"W Roll (EP-760)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- ZORO SELECT Corrugated Boxes, 15" x 8" x 8", Kraft, 25/Bundle (11R227)
- BOX PACKAGING Multi Depth Cardboard Corrugated Boxes, 24"L x 13"W x 31"H, Kraft (MD241331)
- Zoro Select Shipping Cartons