Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle
Mfr # 11K592
Zoro # G7569606
product price: $0.57
/ea
Sold in multiples of 25 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K592
- Zoro # G7569606
- UPC # 812578002511
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 5 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Length | 7 3/8 in |
Inside Height | 4 in |
Outside Width | 5 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 7 in, Inside Width 5 in, Inside Height 4 in, 7x5x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 3/8 in, Outside Width 5 3/8 in, Outside Height 4 5/8 in, 7 3/8x5 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Red 1 pc (10382)
- UPUNCH Time Clock Cards for uPunch HN3000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCG1050)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 4", Kraft, 25/Bundle (11R311)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 6", Kraft, 25/Bundle (11R189)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- Zoro Select Shipping Cartons