Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle
Mfr # 22XK17
Zoro # G2976228
original price:
$0.97
25% off
new price: $0.72
/ea
Sold in multiples of 25 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6 in
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK17
- Zoro # G2976228
- UPC # 841436087278
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 7" |
Outside Length | 6 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 7 in, 6x6x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 7 5/8 in, 6 3/8x6 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- UHU Stic Permanent Glue Stick, 0.29 oz, Dries Clear (99648)
- DO-A-DOT ART Washable Brilliant Dot Markers, 6 Colors (DAD103)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 7", Kraft, 10/Bundle (11A644)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle (11A684)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 1/2"W x 200'L x 0.020" Thick (1/2X.020 CP-PAC)
- Zoro Select Shipping & Moving Boxes