Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle
Mfr # 55VG18
Zoro # G6461403
original price:
$0.97
15% off
Sold in multiples of 25 for $20.50
$20.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Width 6 in
- Color White
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VG18
- Zoro # G6461403
- UPC # 848109037783
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Outside Width | 6 3/8 in |
Inside Height | 4 in |
Outside Length | 6 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 4 in, 6x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 6 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROGRAPH Spirograph Jr. Kit (1023Z)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Record Ruled, Single Page Form, 10-3/8" x 8-1/8", 300 Sheets/Pad (21300R)
- VIBRA-TITE Tamper Detection Marker, Yellow (20271)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", White, 25/Bundle (55VG29)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 4", White, 25/Bundle (55VG82)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- ZORO SELECT Flat Corrugated Boxes, 26" x 10" x 4" Kraft, 25/Bundle (55VH92)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- Zoro Select Shipping Cartons