Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle
Mfr # 11K585
Zoro # G7610285
product price: $0.52
/ea
Sold in multiples of 25 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K585
- Zoro # G7610285
- UPC # 841436071338
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 5 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Outside Width | 5 3/8 in |
Outside Length | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 6 in, Inside Width 5 in, Inside Height 4 in, 6x5x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 5 3/8 in, Outside Height 4 5/8 in, 6 3/8x5 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- ELITE IMAGE Elite Image ELI76224 Replacement 26A Toner Cartridge - Black (ELI76224)
- POST-IT Sticky Flags, Sign Here, 1x1-3/4 In, YW, PK2 (680-SH2)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- ZORO SELECT Shipping Box, 15x15x10 in (55NM59)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 28", Kraft, 25/Bundle (11R270)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- Zoro Select Shipping Cartons