Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle
Mfr # 55VG13
Zoro # G6460143
product price: $0.56
/ea
Sold in multiples of 25 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG13
- Zoro # G6460143
- UPC # 841436074988
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 4 in |
Outside Height | 2 5/8 in |
Outside Length | 6 3/8 in |
Inside Height | 2 in |
Outside Width | 4 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 6 in, Inside Width 4 in, Inside Height 2 in, 6x4x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 6 3/8 in, Outside Width 4 3/8 in, Outside Height 2 5/8 in, 6 3/8x4 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Freezer Paper, Hvy Weight, Wht, 15"X1100ft. (NG15)
- CCL Mailbox Lock, Multicam, For 4B Exterior (82011)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- FISCH Pen Drill - Letter O (FSN-325369)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 2", Kraft, 20/Bundle (55VH60)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 2", Kraft, 25/Bundle (55VM57)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 7", Kraft, 15/Bundle (55VH61)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- Zoro Select Shipping & Moving Boxes