Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle
Mfr # 11K582
Zoro # G8476291
product price: $0.50
/ea
Sold in multiples of 25 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K582
- Zoro # G8476291
- UPC # 841436071291
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 5 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Width | 5 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 5 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 4 in, 5x5x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 3/8 in, Outside Width 5 3/8 in, Outside Height 4 5/8 in, 5 3/8x5 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- TRIM BRITE REFLECTIVE TAPE 2X24"" (T1809)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 4", Kraft, 25/Bundle (11R408)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle (55VH80)
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- ZORO SELECT Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle (55VL35)
- Zoro Select Shipping & Moving Boxes