Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle
Mfr # 55VG10
Zoro # G6441548
original price:
$0.59
6% off
new price: $0.55
/ea
Sold in multiples of 25 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG10
- Zoro # G6441548
- UPC # 848109005867
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 5 in |
Outside Length | 5 3/8 in |
Outside Height | 3 5/8 in |
Inside Height | 3 in |
Outside Width | 5 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 3 in, 5x5x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 3/8 in, Outside Width 5 3/8 in, Outside Height 3 5/8 in, 5 3/8x5 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- DACASSO Chocolate Brown Leather Conference Room Organizer Tray (AG-3440)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 12", Kraft, 20/Bundle (10Y739)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- Zoro Select Shipping & Moving Boxes