Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle
Mfr # 55VG09
Zoro # G6441618
product price: $0.51
/ea
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG09
- Zoro # G6441618
- UPC # 841436019651
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5 in |
Inside Width | 4 in |
Outside Height | 4 5/8 in |
Outside Length | 5 3/8 in |
Outside Width | 4 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 5 in, Inside Width 4 in, Inside Height 4 in, 5x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 5 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 5 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead, 0.5mm, Hb/Black, 12Ct, PK144 (C505HBBX)
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- PILOT Gel Pen, Begn B2P, F, Black, PK12 (31600)
- 3M Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6 (T903311S)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle (55VH67)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT Long Corrugated Boxes, 36" x 4" x 4", Kraft, 25/Bundle (55VJ40)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- ZORO SELECT Shipping Box, 18x12x12 in (55NM78)
- Zoro Select Shipping Cartons