Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 48" x 40" x 36", Kraft, 5/Bundle
Mfr # 11G193
Zoro # G4341364
product price: $29.55
/ea
Sold in multiples of 5 for $147.75
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$147.75
Free 30-Day Returns
Key Features
- Inside Length 48 5/8 in
- Inside Width 39 5/8 in
- Inside Depth 36"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11G193
- Zoro # G4341364
- UPC # 812578006977
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 5/8 in |
Inside Width | 39 5/8 in |
Inside Depth | 36" |
Outside Length | 48 in |
Inside Height | 35 5/8 in |
Outside Height | 36 in |
Outside Width | 40 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 48 5/8 in, Inside Width 39 5/8 in, Inside Height 35 5/8 in, 48 5/8x39 5/8x35 5/8 in Inside LxWxH, 32 ECT, RSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- ZORO SELECT Corrugated Boxes, 34" x 34" x 34", Kraft, 5/Bundle (11G174)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 12", Kraft, 25/Bundle (11R336)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- Zoro Select Shipping & Moving Boxes