Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 48" x 24" x 24", Kraft, 10/Bundle
Mfr # 493U56
Zoro # G1608221
product price: $14.19
/ea
Sold in multiples of 10 for $141.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$141.90
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U56
- Zoro # G1608221
- UPC # 812578006960
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 in |
Inside Width | 24 in |
Inside Depth | 24" |
Inside Height | 24 in |
Outside Width | 24 3/8 in |
Outside Length | 48 3/8 in |
Outside Height | 24 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 48 in, Inside Width 24 in, Inside Height 24 in, 48x24x24 in Inside LxWxH, 32 ECT, Outside Length 48 3/8 in, Outside Width 24 3/8 in, Outside Height 24 5/8 in, 48 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Cork Board (10417)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (493T87)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 24", Kraft, 25/Bundle (11A695)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 2", White, 50/Bundle (M542)
- Zoro Select Shipping Cartons