Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle
Mfr # 55VJ66
Zoro # G6460292
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VJ66
- Zoro # G6460292
- UPC # 848109006932
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 42 in |
Inside Width | 11 in |
Outside Height | 6 5/8 in |
Outside Width | 11 3/8 in |
Outside Length | 42 3/8 in |
Inside Height | 6 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 42 in, Inside Width 11 in, Inside Height 6 in, 42x11x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 42 3/8 in, Outside Width 11 3/8 in, Outside Height 6 5/8 in, 42 3/8x11 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- SMEAD Folder, File, Ltr, 1/3 Lft, Mla Pk (SMD10331)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- ZORO SELECT Box, Corrugate, Single Wall, 18x18x12-6 in (60YP98)
- ZORO SELECT Corrugated Boxes, 36" x 16" x 16", Kraft, 15/Bundle (11G179)
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- Zoro Select Shipping Cartons