Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle
Mfr # 11A674
Zoro # G3095821
product price: $4.25
/ea
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A674
- Zoro # G3095821
- UPC # 812578006922
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 in |
Inside Width | 18 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Length | 40 3/8 in |
Outside Width | 18 3/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 40 in, Inside Width 18 in, Inside Height 8 in, 40x18x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 40 3/8 in, Outside Width 18 3/8 in, Outside Height 8 5/8 in, 40 3/8x18 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77335)
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- ZORO SELECT Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle (22XK82)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 14", Kraft, 20/Bundle (11A768)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 10", Kraft, 25/Bundle (11A709)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- Zoro Select Shipping & Moving Boxes