Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle
Mfr # 55VG04
Zoro # G6442013
Sold in multiples of 25 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 4 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VG04
- Zoro # G6442013
- UPC # 848109037837
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Height | 5 in |
Outside Length | 4 3/8 in |
Outside Width | 4 3/8 in |
Outside Height | 5 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 5 in, 4x4x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 5 5/8 in, 4 3/8x4 3/8x5 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79983)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- GET READY KIDS Duck Bigmouth Puppet (203)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle (55VG61)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 16", Kraft, 10/Bundle (55VH24)
- ZORO SELECT Corrugated Mailers, 10" x 5" x 4", White, 50/Bundle (M1054)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 18", Kraft, 25/Bundle (11R284)
- IDL PACKAGING 28L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 20PK (B-281212-20)
- Zoro Select Shipping & Moving Boxes