Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle
Mfr # 22XL91
Zoro # G2974590
product price: $0.64
/ea
Sold in multiples of 25 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL91
- Zoro # G2974590
- UPC # 812578002351
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Length | 4 3/8 in |
Outside Width | 4 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Features | Corrugated |
Description
Shipping Box, Box Style Cube, White, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 4 in, 4x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 4 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle (22XL75)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", White, 25/Bundle (22XL64)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- Zoro Select Shipping & Moving Boxes