Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 4" x 4" x 3", Kraft, 25/Bundle
Mfr # 55VG03
Zoro # G6441453
product price: $0.56
/ea
Sold in multiples of 25 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG03
- Zoro # G6441453
- UPC # 848109005843
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 4 in |
Inside Height | 3 in |
Outside Width | 4 3/8 in |
Outside Length | 4 3/8 in |
Outside Height | 3 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 3 in, 4x4x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 3 5/8 in, 4 3/8x4 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, Gamma, 250, PK250 (22741)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2", White, 50/Bundle (55VK62)
- CANON CANON IC COMP MF212w/MF216n MF227dw/MF229dw (9435B001AA)
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- ZORO SELECT Flat Corrugated Boxes, 9" x 7" x 3" , Kraft, 25/Bundle (55VG39)
- ZORO SELECT Long Corrugated Boxes, 12" x 3" x 3", Kraft, 25/Bundle (55VG66)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- Zoro Select Shipping & Moving Boxes