Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle
Mfr # 11G186
Zoro # G3080099
Sold in multiples of 5 for $123.75
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11G186
- Zoro # G3080099
- UPC # 812578006854
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Inside Depth | 18" |
Outside Length | 36 3/8 in |
Outside Height | 18 5/8 in |
Outside Width | 36 3/8 in |
Inside Height | 18 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 18 in, 36x36x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 36 3/8 in, Outside Height 18 5/8 in, 36 3/8x36 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Expandable Envelope, 9" x 12" x 2", White, 100/Case (TYE09122WE)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 18", Kraft, 10/Bundle (493U01)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- BSC PREFERRED 24 x 10 x 4'' Flat Corrugated Boxes, 25PK (S-12609)
- Zoro Select Shipping Cartons