Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 24" x 10", Kraft, 10/Bundle
Mfr # 55VJ54
Zoro # G6460125
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ54
- Zoro # G6460125
- UPC # 841436008976
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 24 in |
Outside Width | 24 3/8 in |
Inside Height | 10 in |
Outside Length | 36 3/8 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 24 in, Inside Height 10 in, 36x24x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 24 3/8 in, Outside Height 10 5/8 in, 36 3/8x24 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Checkers Game (111212)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- HAMPTON Small Zinc-Plated Silver Steel 4.125 in. L Rope Binding Hook 150 lb (02-3968-501)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Shipping Box, 20x10x10 in (55VH54)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 20", Kraft, 25/Bundle (11R268)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 40" x 40", Kraft (55VJ65)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- Zoro Select Shipping Cartons