Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle
Mfr # 55VJ49
Zoro # G6460116
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VJ49
- Zoro # G6460116
- UPC # 848109006758
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 20 in |
Outside Height | 12 5/8 in |
Outside Length | 36 3/8 in |
Inside Height | 12 in |
Outside Width | 20 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 36 in, Inside Width 20 in, Inside Height 12 in, 36x20x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 20 3/8 in, Outside Height 12 5/8 in, 36 3/8x20 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch Small Foam Hook and Loop Fastener 3 in. L , 2PK (RF6730)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- SAUNDERS 9-1/2 x 12" Portable Desktop, Gray (00470)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 12", Kraft, 20/Bundle (55VH93)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 12", Kraft, 25/Bundle (55VG48)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle (55VH86)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- Zoro Select Shipping & Moving Boxes