Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 34" x 34" x 34", Kraft, 5/Bundle
Mfr # 11G174
Zoro # G6154057
product price: $27.35
/ea
Sold in multiples of 5 for $136.75
$136.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 34 in
- Inside Width 34 in
- Inside Depth 34"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11G174
- Zoro # G6154057
- UPC # 812578006632
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 34 in |
Inside Width | 34 in |
Inside Depth | 34" |
Inside Height | 34 in |
Outside Length | 34 3/8 in |
Outside Height | 34 5/8 in |
Outside Width | 34 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 34 in, Inside Width 34 in, Inside Height 34 in, 34x34x34 in Inside LxWxH, 32 ECT, RSC, Outside Length 34 3/8 in, Outside Width 34 3/8 in, Outside Height 34 5/8 in, 34 3/8x34 3/8x34 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, Desktop, 12-Digit, We (EL334W)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- ZORO SELECT Shipping Box, 16x12x10 in (55NM64)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 50", Kraft, 20/Bundle (55VM58)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 14", Kraft, 25/Bundle (493U68)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- Zoro Select Shipping & Moving Boxes