Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle
Mfr # 11G173
Zoro # G7566912
Sold in multiples of 5 for $160.75
$160.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 32 in
- Inside Width 32 in
- Inside Depth 32"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11G173
- Zoro # G7566912
- UPC # 812578006618
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 32 in |
Inside Depth | 32" |
Outside Length | 32 3/8 in |
Outside Height | 32 5/8 in |
Outside Width | 32 3/8 in |
Inside Height | 32 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 32 in, Inside Width 32 in, Inside Height 32 in, 32x32x32 in Inside LxWxH, 32 ECT, RSC, Outside Length 32 3/8 in, Outside Width 32 3/8 in, Outside Height 32 5/8 in, 32 3/8x32 3/8x32 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON MAILBOX GREEN RURAL (1C-GRN)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 4", White, 50/Bundle (M854)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 50", Kraft, 25/Bundle (55VG08)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- BOX PACKAGING Global Industrial Side Loading Cardboard Corrugated Boxes, 36"L x 5"W x 48"H, Kraft (36548FOL)
- Zoro Select Shipping & Moving Boxes