Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle
Mfr # 55VJ38
Zoro # G6441934
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
Item requires special delivery charges. A $2.27 per item surcharge will be applied.
$91.90
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ38
- Zoro # G6441934
- UPC # 841436008549
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 32 in |
Inside Height | 12 in |
Outside Width | 32 3/8 in |
Outside Height | 12 5/8 in |
Outside Length | 32 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 32 in, Inside Width 32 in, Inside Height 12 in, 32x32x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 32 3/8 in, Outside Width 32 3/8 in, Outside Height 12 5/8 in, 32 3/8x32 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Packing Paper, Ink-Free, 20 lb, 36"Wx24"H, 325/CT, Kraft PK (FEL7712302)
- ESSELTE PENDAFLEX CORP. Boorum & PeaseĀ® Columnar Book, Faint Ruled, Single Page Form, 12-1/4" x 10-1/8", 300 Sheets/Pad (1602123F)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 12", Kraft, 25/Bundle (55VG95)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 12", Kraft, 25/Bundle (55VG48)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle (55VJ49)
- ZORO SELECT Shipping Box, 17 1/4x11 1/2x12-6 in (55NM74)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- ZORO SELECT Triple Wall Gaylord Bottoms, 36" x 36" x 36", Kraft, 5/Bundle (55VJ59)
- Zoro Select Shipping Cartons