Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle
Mfr # 55VJ35
Zoro # G6441758
product price: $3.49
/ea
Sold in multiples of 15 for $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ35
- Zoro # G6441758
- UPC # 841436008532
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 18 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 18 3/8 in |
Outside Length | 32 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 32 in, Inside Width 18 in, Inside Height 8 in, 32x18x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 32 3/8 in, Outside Width 18 3/8 in, Outside Height 8 5/8 in, 32 3/8x18 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- LEXMARK 701C Cyan Toner Cartridge 1K YLD (70C10C0)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle (11R289)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- Zoro Select Shipping & Moving Boxes