Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle
Mfr # 55VJ36
Zoro # G6441864
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VJ36
- Zoro # G6441864
- UPC # 848109006819
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 18 in |
Inside Height | 18 in |
Outside Width | 18 3/8 in |
Outside Height | 18 5/8 in |
Outside Length | 32 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 32 in, Inside Width 18 in, Inside Height 18 in, 32x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 32 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 32 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Magnetic Alphabet Arc, Double Sided (197)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- TOMBOW DUAL BRUSH SET 10 GRAYSCALE (56171)
- JUNIOR LEARNING Language Games Set - 6 Reading Games (JL405)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- Zoro Select Shipping Cartons