Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle
Mfr # 11G170
Zoro # G7630287
original price:
$11.79
11% off
Sold in multiples of 5 for $52.45
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$52.45
Free 30-Day Returns
Key Features
- Inside Length 30 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11G170
- Zoro # G7630287
- UPC # 812578006571
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 30 in |
Inside Depth | 30" |
Outside Width | 30 3/8 in |
Inside Height | 30 in |
Outside Length | 30 3/8 in |
Outside Height | 30 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 30 in, Inside Width 30 in, Inside Height 30 in, 30x30x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 30 3/8 in, Outside Height 30 5/8 in, 30 3/8x30 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- SENSATIONAL MATH Ten-Frame Activity Cards (626646)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 30", Kraft, 25/Bundle (11R309)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 30", Kraft, 15/Bundle (493T68)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- Zoro Select Shipping Cartons