Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle
Mfr # 55VJ28
Zoro # G6441715
product price: $13.45
/ea
Sold in multiples of 10 for $134.50
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$134.50
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ28
- Zoro # G6441715
- UPC # 848109006727
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 30 in |
Outside Width | 30 3/8 in |
Outside Length | 30 3/8 in |
Inside Height | 20 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 30 in, Inside Height 20 in, 30x30x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 30 3/8 in, Outside Height 20 5/8 in, 30 3/8x30 3/8x20 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Crayon Lumber White Hard Perm (LCWHITE)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, WHITE Color Family, 2 PK (M822-79)
- TARIFOLD Sign Holder, Red/White, Magnetic, PK2 (P194943)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- ZORO SELECT Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle (22XK82)
- ZORO SELECT Corrugated Mailers, 12" x 3 1/2" x 3", White, 50/Bundle (MLR7)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- Zoro Select Shipping & Moving Boxes