Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle
Mfr # 55VJ27
Zoro # G6441462
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ27
- Zoro # G6441462
- UPC # 841436085694
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 30 in |
Inside Height | 12 in |
Outside Length | 30 3/8 in |
Outside Width | 30 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 30 in, Inside Height 12 in, 30x30x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 30 3/8 in, Outside Height 12 5/8 in, 30 3/8x30 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Stretch Wrap Film 5" x 900 ft., VCI Style, Blue (PVCISF100GB05900H)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- MARKAL Paintstik Solid Paint Crayon, Red Box of 12 (MKL080222)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 12", Kraft, 25/Bundle (55VG95)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", White, 25/Bundle (55VH03)
- Zoro Select Shipping Cartons