Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle
Mfr # 493U49
Zoro # G1606410
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 30 in
- Inside Width 24 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493U49
- Zoro # G1606410
- UPC # 812578006533
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 24 in |
Inside Depth | 12" |
Outside Length | 30 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Width | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 24 in, Inside Height 12 in, 30x24x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 24 3/8 in, Outside Height 12 5/8 in, 30 3/8x24 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SHURTAPE Packaging Tape, 24mm W, Clear, 4-47/64" dia (GS 490)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle (493U58)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- Zoro Select Shipping & Moving Boxes