Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle
Mfr # 493U48
Zoro # G1606359
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U48
- Zoro # G1606359
- UPC # 812578006502
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 20 in |
Inside Depth | 20" |
Outside Length | 30 3/8 in |
Outside Height | 20 5/8 in |
Outside Width | 20 3/8 in |
Inside Height | 20 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 20 in, Inside Height 20 in, 30x20x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 20 3/8 in, Outside Height 20 5/8 in, 30 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 37" x 4" x 30", Kraft, 10/Bundle (55VL47)
- ROYAL TONER Toner For TN750, 8K Pages (TN750)
- POST-IT Notes, Post-It, Sprstck, Miami, PK5 (6545SSMIA)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 20", Kraft, 10/Bundle (493U22)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Corrugated Mailers, 36 1/4" x 4 7/8" x 4", White, 50/Bundle (M3644)
- Zoro Select Shipping Cartons