Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 20" x 12", Kraft, 15/Bundle
Mfr # 493U47
Zoro # G1606435
product price: $3.79
/ea
Sold in multiples of 15 for $56.85
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 30 in
- Inside Width 20 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U47
- Zoro # G1606435
- UPC # 841436048163
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 20 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 30 3/8 in |
Outside Width | 20 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 20 in, Inside Height 12 in, 30x20x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 20 3/8 in, Outside Height 12 5/8 in, 30 3/8x20 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 5", Kraft, 25/Bundle (11K631)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 20" x 12", Kraft, 10/Bundle (55VH99)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- Zoro Select Shipping Cartons