Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle
Mfr # 493U45
Zoro # G1606252
Sold in multiples of 15 for $50.85
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493U45
- Zoro # G1606252
- UPC # 812578006472
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 17 in |
Inside Depth | 16" |
Outside Length | 30 3/8 in |
Outside Width | 17 3/8 in |
Outside Height | 16 5/8 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 17 in, Inside Height 16 in, 30x17x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 17 3/8 in, Outside Height 16 5/8 in, 30 3/8x17 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ARROW FASTENER MINI GLUE STICKS 0.4IN. (MG24-4)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- ENTERPRISE GROUP/DOMTAR PAPER CO Enterprise Group #851001 8-1/2X11 Copier Paper (324791)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- ZORO SELECT Shipping Box, 18x14x12 in (55NM82)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 16", Kraft, 25/Bundle (11A764)
- Zoro Select Shipping & Moving Boxes