Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle
Mfr # 493U44
Zoro # G1606304
Sold in multiples of 15 for $47.85
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 15"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 493U44
- Zoro # G1606304
- UPC # 812578006465
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 15 in |
Inside Depth | 15" |
Outside Height | 15 5/8 in |
Outside Length | 30 3/8 in |
Inside Height | 15 in |
Outside Width | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 15 in, Inside Height 15 in, 30x15x15 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 15 3/8 in, Outside Height 15 5/8 in, 30 3/8x15 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Slant Ring Durable Binder, White (AVE17032)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- Zoro Select Shipping Cartons