Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle
Mfr # 493U43
Zoro # G1606322
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U43
- Zoro # G1606322
- UPC # 812578007783
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 14 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Outside Length | 30 3/8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 30 in, Inside Width 14 in, Inside Height 10 in, 30x14x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 30 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAKE NOTE! Dry-Erase Marker, Chisel Tip, 12/PK, Assorted PK (CYO586545)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (11A752)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 10", Kraft, 10/Bundle (493U33)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM65)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 28", Kraft, 10/Bundle (22XL19)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 14"L x 14"W x 40"H, Kraft (141440)
- Zoro Select Shipping & Moving Boxes