Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle
Mfr # 55VJ22
Zoro # G6460378
product price: $3.39
/ea
Sold in multiples of 20 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ22
- Zoro # G6460378
- UPC # 848109006581
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 13 in |
Outside Height | 13 5/8 in |
Outside Length | 30 3/8 in |
Outside Width | 13 3/8 in |
Inside Height | 13 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 30 in, Inside Width 13 in, Inside Height 13 in, 30x13x13 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 13 3/8 in, Outside Height 13 5/8 in, 30 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- ZORO SELECT Shipping Box, 24x8x8 in (55NN11)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- ZORO SELECT Heavy-Duty Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VM27)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 12", Kraft, 25/Bundle (55VG48)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- Zoro Select Shipping & Moving Boxes