Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle
Mfr # 11A661
Zoro # G3095955
Sold in multiples of 15 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 29 in
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A661
- Zoro # G3095955
- UPC # 841436072465
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 29 in |
Inside Width | 17 in |
Inside Depth | 9" |
Outside Width | 17 3/8 in |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Outside Length | 29 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 29 in, Inside Width 17 in, Inside Height 9 in, 29x17x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 29 3/8 in, Outside Width 17 3/8 in, Outside Height 9 5/8 in, 29 3/8x17 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For MLT-D205L, 5K Pages (MLT-D205L)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- ZEBRA PEN StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Blue/Gray, PK2 (33602)
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 12 In. W (11A738)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle (22XM68)
- IDL PACKAGING 16L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-161212-10)
- Zoro Select Shipping & Moving Boxes