Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle
Mfr # 493T57
Zoro # G1606015
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T57
- Zoro # G1606015
- UPC # 841436072458
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 29 in |
Inside Width | 17 in |
Inside Depth | 5" |
Outside Length | 29 3/8 in |
Outside Height | 5 5/8 in |
Outside Width | 17 3/8 in |
Inside Height | 5 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Meets | ECT32/200 lb. Test |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 29 in, Inside Width 17 in, Inside Height 5 in, 29x17x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 29 3/8 in, Outside Width 17 3/8 in, Outside Height 5 5/8 in, 29 3/8x17 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 7", Kraft, 25/Bundle (11K612)
- Zoro Select Shipping & Moving Boxes