Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle
Mfr # 55VJ19
Zoro # G6461848
original price:
$13.15
10% off
new price: $11.79
/ea
Sold in multiples of 10 for $117.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$117.90
Free 30-Day Returns
Key Features
- Inside Length 28 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ19
- Zoro # G6461848
- UPC # 841436007801
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 28 in |
Outside Length | 28 3/8 in |
Outside Height | 22 5/8 in |
Outside Width | 28 3/8 in |
Inside Height | 22 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 22 in, 28x28x22 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 28 3/8 in, Outside Height 22 5/8 in, 28 3/8x28 3/8x22 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE T-Pins, 9/16" Head Width, 2" L, 100/BX, Silver 10PK (BSN32351)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle (22XL74)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 22", Kraft, 20/Bundle (55VH25)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle (55VJ49)
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle (55VG05)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- Zoro Select Shipping Cartons