Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 28" x 20", Kraft, 10/Bundle
Mfr # 493U40
Zoro # G1606270
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 20"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Manufacturing, Multipurpose, Retail, Warehouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U40
- Zoro # G1606270
- UPC # 841436049115
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 28 in |
Inside Depth | 20" |
Outside Width | 28 3/8 in |
Inside Height | 20 in |
Outside Height | 20 5/8 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Standards | ASTM D5118 |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 20 in, 28x28x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 28 3/8 in, Outside Height 20 5/8 in, 28 3/8x28 3/8x20 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (9610131)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 20", Kraft, 25/Bundle (11R268)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 20", Kraft, 20/Bundle (11A749)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 16", Kraft, 15/Bundle (493T84)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 26" Kraft, 10/Bundle (55VH89)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 10 In. W (11R325)
- Zoro Select Shipping & Moving Boxes