Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle
Mfr # 55VJ18
Zoro # G6461622
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ18
- Zoro # G6461622
- UPC # 841436007795
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 28 in |
Inside Height | 10 in |
Outside Width | 28 3/8 in |
Outside Height | 10 5/8 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 28 in, Inside Height 10 in, 28x28x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 28 3/8 in, Outside Height 10 5/8 in, 28 3/8x28 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- BUSINESS SOURCE CD/DVD Labels, Laser/Inkjet, 100/PK, White 100PK (BSN26148)
- KENSINGTON OfficeAssist Auto Feed Shredder (K52052AM)
- SWIFT RESPONSE Swift Response 225124 8 in. x 5 ft. Flex Tape - Black (225124)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 10", Kraft, 20/Bundle (55VH72)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 10", Kraft, 15/Bundle (55VJ14)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 30", Kraft, 15/Bundle (493T68)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 12 1/2" x 72", Kraft, 15/Bundle (T121272OUTER)
- Zoro Select Shipping & Moving Boxes