Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 28" x 24" x 20", Kraft, 10/Bundle
Mfr # 55VJ17
Zoro # G6462347
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VJ17
- Zoro # G6462347
- UPC # 848109006628
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 24 in |
Outside Length | 28 3/8 in |
Outside Width | 24 3/8 in |
Inside Height | 20 in |
Outside Height | 20 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 28 in, Inside Width 24 in, Inside Height 20 in, 28x24x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 24 3/8 in, Outside Height 20 5/8 in, 28 3/8x24 3/8x20 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lister Bandage Scissors, 3.5", Titanium (CYZR-0043)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- UNIVERSAL Screw-Together Frame 23-26.77", PK6 (UNV68000)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle (55VJ28)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 30", Kraft, 25/Bundle (11R309)
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 18", Kraft, 10/Bundle (493U01)
- Zoro Select Shipping Cartons